Shop All Foam Sheets
Zoro Select
Aramid/Buna-N Gasket Sheet, 1/8" Thick x 15" Wide x 15" L
Mfr # BULK-FGSM-AH-6
Zoro # G2438425
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 0 to 750
- Length 15 in
- Width 15 in
- Color Green
- Thickness 1/8 in
Product Information
- Brand Zoro Select
- MFR # BULK-FGSM-AH-6
- Zoro # G2438425
- UPC # 193005351915
- Country of Origin United States
- Category Foam Sheets
Dimensions
Length | 15 in |
Width | 15 in |
Details
Item | Gasket Sheet |
Temp. Range (F) | 0 to 750 |
Color | Green |
Thickness | 1/8 in |
Continuous Max. Temp. (F) | 400 Degrees F |
Max. Pressure (PSI) | 1,450 psi |
Metal Detectable | No |
Material of Construction | Aramid Fiber with Buna-N Rubber |
Reinforced | Yes |
Binder Material | Buna-N |
For Piping System | Food and Beverage |
FDA Approved | Yes |
For Fluid Type | Oil |
Description
Gasket Sheet, Gasket Material Aramid, Color Green, Backing Type Plain, Binder Material Buna-N, Overall Width 15 in, Overall Length 15 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, For Environment Food and Beverage, System of Measurement Inch, FDA Approved Yes, For Fluid Type Oil
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C (ZTRIM-326)
- ZORO SELECT Water Hard Drill Rod, W1, 5/8, 0.625 In (W1D586)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 48 L. (7590)
- ONLINEMETALS 1.625" Brass Hex Bar 360-H02 Extruded (19797)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/4 in Thick, Black (CCVN2514X3/450T)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 3/8 in Thick, Blue (1001328BLU)
- ZORO SELECT Foam Sheet, Closed Cell, 48 in W, 48 in L, 2 in Thick, Gray (ZUSA-XPE-4)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 18 in L, 1 in Thick, Charcoal (5GCT0)
- ZORO SELECT Foam Sheet, Open Cell, 48 in W, 54 in L, 1/2 in Thick, Charcoal (5GDK9)
- ZORO SELECT Aramid/SBR Gasket Sheet, 1/16" Thick x 60" Wide x 60" L (BULK-FGSM-ASBR-1)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL00.75XOH)
- Zoro Select Foam Sheets