Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Antiseptics, Gel, Pouch, 0.350 oz., PK10
Mfr # 9999-1216
Zoro # G6872868
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antiseptics
- Form - First Aid and Wound Care Gel
- Package Type - First Aid and Wound Care Pouch
- Unitized No
- Size - First Aid and Wound Care 0.35 oz
Product Information
- Brand Zoro Select
- MFR # 9999-1216
- Zoro # G6872868
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.35 oz |
Details
Item | Antiseptics |
Application - First Aid and Wound Care | Antiseptics |
Item - First Aid and Wound Care | Antiseptic |
Form - First Aid and Wound Care | Gel |
Package Type - First Aid and Wound Care | Pouch |
Unitized | No |
Count - First Aid and Wound Care | 10 |
Formula | Alcohol |
Standards | FDA, OTC, OSHA, ANSI/ISEA Z308.1-2015 |
Description
Antiseptics, Unitized No, Standards FDA, OTC, OSHA, ANSI/ISEA Z308.1-2015, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Emergency Response Holster, Black (680)
- CELOX Stop Bleed Kit, EMS/Trauma/Response, Nylon (MS-ISBKCT004)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P16)
- DICK MEDICAL SUPPLY Hip Immobilizer, 12" W x 30" L x 6" H, Wht (53000)
- ZORO SELECT Anti-Itch Gel, Cream, Wipes, 0.250 oz. (91084)
- ZORO SELECT Hot/Cold Pack, White/Blue, PK12 (030104)
- ZORO SELECT Hydrogen Peroxide, Bottle, 16 oz. (30869470610)
- ZORO SELECT Alcohol Pads, Box, Wrapped Packets, PK10 (9999-1002)
- ZORO SELECT Ammonia Inhalants, Pouch, 0.350 oz., PK12 (9999-1210)
- ZORO SELECT Pre-Poison Ivy Barrier, Wipes, PK25 (83640)
- DYNAREX Alcohol Pads, Antiseptics, PK2000 (1113)
- Zoro Select Topical Ointments, Creams, and Antiseptics