Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Antiseptic Wipes, Wipes, 0.500 oz., PK10
Mfr # 21412
Zoro # G7346740
product price: $1.69
/pk 10, $0.17/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antiseptics
- Form - First Aid and Wound Care Wipes
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
- Size - First Aid and Wound Care 0.5 oz
Product Information
- Brand Zoro Select
- MFR # 21412
- Zoro # G7346740
- UPC # 347682214128
- Country of Origin China
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.5 oz |
Size | 0.5 oz |
Details
Item | Topical Antiseptic Wipes |
Application - First Aid and Wound Care | Antiseptics |
Item - First Aid and Wound Care | Antiseptic Wipes |
Form - First Aid and Wound Care | Wipes |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Unitized | Unitized |
Count - First Aid and Wound Care | 10 |
Standards | FDA |
Formula | 0.13% Benzalkonium Chloride |
Concentration | 1:750 |
Unit Package Type | Packet |
Number of Units Included | 10 |
Active Ingredient | Benzalkonium Chloride |
Purpose | Antiseptics |
Alcohol Content | Alcohol Free |
Compatible Manufacturer Part Number | 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI |
Format | Wipes |
Product Type | Topical Antiseptic |
Exterior Package Type | Box |
Description
Topical Antiseptic Wipes, Format Wipes, Active Ingredient Benzalkonium Chloride, Concentration 1:750, Unitized Unitized, Size 0.5 oz, Unit Package Type Packet, Number of Units Included 10, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Purpose Antiseptics, Alcohol Content Alcohol Free, Exterior Package Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY Pulse Oximeter Fingertip Blood Oxygen SpO2 Monitor PR PI Heart Rate Oximetro (PPT-Health7-blu)
- BOWMAN DISPENSERS Gown Dispenser, 15-1/8inH (GN001-0212)
- INVACARE Rubber Tip for Invacare (TAGRP245015PK)
- DIAL PROFESSIONAL Dial Prof Body/Hair Shampoo, 1Gal, , Peach, PK 4 (DIA03986)
- ZORO SELECT Eye/Skin Irrigation Solution, 3x4 In, PK24 (PSSS077370)
- ZORO SELECT Anti-Itch Gel, Cream, Wipes, 0.250 oz. (91084)
- ZORO SELECT Alcohol Pads, Antiseptics, Wipes, 0.030 oz. (51019)
- ZORO SELECT Sunscreen, Cream, Box, Wrapped Packets (18-370)
- ZORO SELECT Antibiotic, Cream, Box, Wrapped Packets (90952)
- ZORO SELECT Burn Cream, Box, Wrapped Packets, PK10 (9999-1201)
- INDUSTRIAL SUNSCREEN Industrial Sunscreen, PK100 (ICSSF-30+FF-100)
- Zoro Select Topical Ointments, Creams, and Antiseptics