Shop All Anti-Fatigue Mats
Zoro Select
Antifatigue Mat, Black, 5 ft. L x 3 ft. W, Nitrile, Diamond Plate Surface Pattern, 5/8" Thick
Mfr # 38ZA91
Zoro # G0161561
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOC-FF-1-70, ATTCC 134-1996
- Brake Fluid Resistant No
- Mat Surface Pattern Diamond Plate
- Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
- Length 5 ft
Product Information
- Brand Zoro Select
- MFR # 38ZA91
- Zoro # G0161561
- UPC # 662641044494
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft |
Width | 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Chemical Resistant, Food Processing, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series T17 Superfoam(TM), Thickness 5/8 in, Thermally Insulating Yes, Surface Material Nitrile Blend Rubber Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, L, Black (104393-BLK)
- BRADY Label, Vinyl, Color Orange, 1/2" W (M6C-500-595-OR)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, S, 12PK (4940S)
- PIG Bodily Fluids Absorbent Kit, White, Pail (PLS1850)
- ZORO SELECT Antifatigue Runner, Black/Yellow, 12 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern (39R801)
- ZORO SELECT Antifatigue Runner, Black, 60 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern, 1/2" Thick (39R795)
- ZORO SELECT Antifatigue Runner, Black, 60 ft. L x 4 ft. W, Vinyl, Diamond Plate Surface Pattern, 1/2" Thick (36VL01)
- ZORO SELECT 8 ft. L x Vinyl, 1/2" Thick (39R792)
- ZORO SELECT 3 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R791)
- ZORO SELECT 3 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R797)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- Zoro Select Anti-Fatigue Mats