Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Antibiotics, Ointment, 0.170 oz., PK10
Mfr # 22312
Zoro # G6873209
product price: $3.45
/pk 10, $0.35/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antibiotics
- Form - First Aid and Wound Care Ointment
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
- Size - First Aid and Wound Care 0.17 oz
Product Information
- Brand Zoro Select
- MFR # 22312
- Zoro # G6873209
- UPC # 347682223120
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.17 oz |
Size | 0.17 oz |
Details
Item | Topical Antibiotic Ointment |
Application - First Aid and Wound Care | Antibiotics |
Item - First Aid and Wound Care | Antibiotics |
Form - First Aid and Wound Care | Ointment |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Unitized | Unitized |
Count - First Aid and Wound Care | 10 |
Standards | FDA |
Formula | Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate |
Concentration | Bacitracin Zinc: 400 units, Neomycin Sulfate: 5 mg, Polymyxin B Sulfate: 5000 units |
Compatible Manufacturer Part Number | 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI |
Product Type | Topical Antibiotic |
Unit Package Type | Packet |
Active Ingredient | Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate |
Alcohol Content | Alcohol Free |
Purpose | Antibiotics |
Format | Ointment |
Exterior Package Type | Box |
Number of Units Included | 10 |
Description
Topical Antibiotic Ointment, Format Ointment, Active Ingredient Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate, Concentration Bacitracin Zinc: 400 units, Neomycin Sulfate: 5 mg, Polymyxin B Sulfate: 5000 units, Unitized Unitized, Size 0.17 oz, Unit Package Type Packet, Number of Units Included 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANI-KARE Bandages, 87" x 3", Strip, 50 pcs., Blu, PK3 (MK0901)
- PROPAC STOP THE BLEED-TRI PACK MASS TRAUMA KIT (K3307-GEN2)
- COLGATE Colgate Optic White High Impact White Icy Fresh Mint 8 fl. oz., PK6 (167110)
- MOTRIN Motrin Ibuprofen Tablets 100 Caplets, PK12 (3048152)
- ZORO SELECT Antibiotics, Cream, Pouch, 0.350 oz., PK25 (9999-1215)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90945)
- ZORO SELECT Blood Clotting Solution, Powder, PK2 (WSO351)
- ZORO SELECT Topical Cleanser, Cream, Bottle, 32.000 oz. (91005)
- ZORO SELECT Sunscreen, Cream, Bottle, 8.000 oz. (91070)
- ZORO SELECT Antibiotic, Cream, Box, Wrapped Packets (90952)
- WATERJEL Burn Spray, Spray Bottle, 2 oz. (BS2-24)
- Zoro Select Topical Ointments, Creams, and Antiseptics