Shop All Mixing Valves
Zoro Select
Anti Sweat Toilet Valve, 1/2 In, Brass
Mfr # 109-503
Zoro # G1106402
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Flappers, Valves and Sensors
- Material Brass
- Size 1/2 in
- Fits Brand Universal Fit
- Material of Construction Brass
Product Information
- Brand Zoro Select
- MFR # 109-503
- Zoro # G1106402
- UPC # 190735411322
- Country of Origin Taiwan, Province of China
- Category Mixing Valves
Dimensions
Size | 1/2 in |
Details
Item | Anti-Siphon Valve |
Sub-Category | Flappers, Valves and Sensors |
Material | Brass |
Fits Brand | Universal Fit |
Material of Construction | Brass |
Description
Anti-Siphon Valve
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Coupling (80280)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Natural Gas Exterior Tankless Water Heater (RSC199eN)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1-1/2" x 1" Pipe Size, Socket (9829-211)
- WESTBRASS Shower Arm 1/2" IPS Diverter Valve in Satin Nickel (D348-07)
- STRAHMAN WASHDOWN EQUIPEMNT M5000TG Br Mixing Unit Globe Valve Medium Steam 96130 PSI (M5000MWG)
- WATTS Mixing Valve, 0.5 to 23 gpm, 3/4" Inlet Sz (3/4 LF1170M2-UT-PRESS)
- BRADLEY Thermostatic Valve Safety 54 GPM (S19-2200)
- LEONARD VALVE Emergency Mixing Valve, 1 1/4 in Inlet (TM-5100-LF)
- ZURN Aqua-Gard Thermostatic Mixing Valve 1 (1-ZW1070XLC)
- BRASSCRAFT MANUFACTURING Brasscraft Manufacturing KTCR11FX C1 Straight Valve - 0.375 O.D Compression x 0.375 O.D Female Compression (KTCR11FX C1)
- CASH ACME Mini Thermostatic Mixing Valve, 3/8in. (HG145)
- Zoro Select Mixing Valves