Shop All Bubble Rolls & Wrap
Zoro Select
Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink
Mfr # 5VER0
Zoro # G1850527
original price:
$155.49
29% off
new price: $108.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$108.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Anti-Static
- Perforation Non-Perforated
- Bubble Size 1/2 in
- Roll Width 48 in
- Roll Length 250 ft
Product Information
- Brand Zoro Select
- MFR # 5VER0
- Zoro # G1850527
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 48 in |
Roll Length | 250 ft |
Width | 48" |
Bubble Height | 1/2" |
Height | 48" |
Details
Bubble Roll Type | Anti-Static |
Perforation | Non-Perforated |
Color | Pink |
Rolls per Bundle | 1 |
Item | Bubble Roll |
Basis Weight | 14.87 (REF) |
Description
Bubble Roll, Bubble Roll Type Anti-Static, Perforation Non-Perforated, Bubble Size 1/2 in, Roll Width 48 in, Roll Length 250 ft, Color Pink, Rolls per Bundle 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stanley Bostitch® B8 PowerCrown„¢ Staples, 30 Sheet Capacity, 1/4" Leg Length, 5000/Box (STCRP211514)
- C-LINE PRODUCTS 5Tab Poly Binder Index Dividers, Assorted, 5ST Set of 12 ST, 60PK (05730-BX)
- ZORO SELECT Dunnage Bag 72" x 36" 28 mil, Includes Air Valve (2GWN4)
- DIXON TICONDEROGA China Marker, Green Color Family, 12 PK (DIX00074)
- ZORO SELECT Bubble Roll, Insulated, Size 3/16", 48" W (56LA16)
- ZORO SELECT Bubble Bags 8-1/2" x 6", 3/16" Thickness, Pk650 (36DY37)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT91)
- ZORO SELECT Bubble Rolls, Pink, PK4 (56LT79)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 10"W, PK200 (56LT34)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 8"W, PK350 (56LT32)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 48" W (56LA04)
- Zoro Select Protective Packaging