Shop All Bubble Rolls & Wrap
Zoro Select
Anti-Static Bubble Roll, 12Inx 250 ft, PK4
Mfr # 5VEP8
Zoro # G2771991
original price:
$199.91
9% off
new price: $180.99
/pk 4, $45.25/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$180.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Anti-Static
- Perforation Non-Perforated
- Bubble Size 1/2 in
- Roll Length 250 ft
- Color Pink
Product Information
- Brand Zoro Select
- MFR # 5VEP8
- Zoro # G2771991
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 12 in |
Roll Length | 250 ft |
Width | 48" |
Bubble Height | 1/2" |
Height | 48" |
Details
Bubble Roll Type | Anti-Static |
Perforation | Non-Perforated |
Color | Pink |
Rolls per Bundle | 4 |
Basis Weight | 14.87 (REF) |
Item | Bubble Rolls |
Description
Bubble Rolls, Bubble Roll Type Anti-Static, Perforation Non-Perforated, Bubble Size 1/2 in, Roll Width 12 in, Roll Length 250 ft, Color Pink, Rolls per Bundle 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE INTL R30 24x48 Kraft Batt (K1243)
- BRIARPATCH The World of Eric Carle Very Hungry Caterpillar 2-Sided Floor Puzzle (33836)
- BIC Pen, Roundstic, Bp, Md, Be, PK60 (GSM609BE)
- ICONEX Digital Carbonless Paper, 2-Part, 8.5 x 11, White/Canary, PK1250 (59104)
- ZORO SELECT Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VEP9)
- ZORO SELECT Anti-Static Bubble Bag, Size 3/16", 7" W, Bags per Case: 250 (56LT29)
- ZORO SELECT Bubble Roll Dispenser Pack, 100 ft. L (100002216)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 20"W, PK100 (56LT40)
- ZORO SELECT Perforated Anti-Static Bubble Roll 48" x 750 ft., 3/16" Thickness, Pink (5VEV6)
- ZORO SELECT Bubble Rolls, Pink, PK3 (56LT80)
- ZORO SELECT VCI Bubble Bags, 6 in L, 4 in W, PK1250 (VBE00004)
- Zoro Select Bubble Rolls & Wrap