Shop All Bubble Rolls & Wrap
Zoro Select
Anti-Static Bubble Pouches, 6"x8 1/2", Pink, PK650
Mfr # 36DY45
Zoro # G9168801
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Color Pink
- Width 6"
- Closure Self Sealing
- Bubble Height 3/16"
Product Information
- Brand Zoro Select
- MFR # 36DY45
- Zoro # G9168801
- UPC # 841436020800
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Width | 6" |
Bubble Height | 3/16" |
Length | 8-1/2" |
Bubble Bag Width | 6 in |
Bubble Bag Length | 8 1/2 in |
Details
Color | Pink |
Closure | Self Sealing |
Item | Bubble Bag |
Bubble Bag Type | Anti-Static |
Bags per Case | 650 |
Bubble Bag Style | Self-Sealing |
Description
Bubble Bag, Bubble Bag Type Anti-Static, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 6 in, Bubble Bag Length 8 1/2 in, Bags per Case 650, Package Quantity 650
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Copier Paper, White, PK150 (LL8511)
- PILOT G6 Retractable Gel Pen, Fine 0.7mm, Red Ink, Red Barrel, PK12 (31403)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 38 in L (BFWE-E0820-038-U)
- XEROX XEROX PHASER COMP 6510/WC 6515 HY YIELD CYAN (106R03690)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 7"W, PK250 (56LT30)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 48" W (56KZ97)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 20"W, PK100 (56LT40)
- ZORO SELECT VCI Paper, Sheet, 24 in L, PK500 (VIP00063)
- ZORO SELECT Bubble Dispenser 24" x 50 ft., 1/2" Thickness (39UL07)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 12" W (56LA05)
- ZORO SELECT Bubble Mailer, Paper, 14-3/4" L, White, PK80 (56LR93)
- Zoro Select Bubble Rolls & Wrap