Shop All Bubble Rolls & Wrap
Zoro Select
Anti-Stat Bubble Bag, Sz 3/16", 4"W, PK1000
Mfr # 56LT26
Zoro # G8280398
product price: $114.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Bubble Bag Type Anti-Static
- Material Polyethelene
- Bubble Bag Width 4 in
- Bubble Bag Length 5 1/2 in
Product Information
- Brand Zoro Select
- MFR # 56LT26
- Zoro # G8280398
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Bubble Bag Width | 4 in |
Bubble Bag Length | 5 1/2 in |
Details
Bubble Bag Type | Anti-Static |
Item | Anti-Static Bubble Bag |
Material | Polyethelene |
Bubble Bag Style | Self-Sealing |
Bags per Case | 1,000 |
Description
Anti-Static Bubble Bag, Bubble Bag Type Anti-Static, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 4 in, Bubble Bag Length 5 1/2 in, Bags per Case 1,000, Material Polyethelene, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T822520-S (T822) DURABrite Ultra Ink, 240 Page-Yield, Cyan/Magenta/Yellow, PK3 (T822520S)
- CARDINAL ClearVue Slant-D Ring Binder, 3 Rings, 1.5" Capacity, 11 x 17, White (22122V4)
- AT-A-GLANCE 11 x 8-1/4" Desk/Wall Calendar, White (AAGSK800)
- DUCK BRAND ENVELOPE PAD 8.5X11 PK5 (284692)
- ZORO SELECT Bubble Bags, 3/16 In, 11-1/2x7 In, PK400 (5VEY6)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 48" W (56LA04)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 10"W, PK200 (56LT34)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 48" W (56LA01)
- ZORO SELECT Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VEP9)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 48" W (56KZ97)
- ZORO SELECT Perforated Anti-Static Bubble Roll 24" x 250 ft., 1/2" Thickness, Pink (36DY67)
- Zoro Select Protective Packaging