Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Anti-Slip Tread, Black, 6 in x 2 ft., PK10
Mfr # GRAN5059
Zoro # G3888771
original price:
$61.49
7% off
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 2 ft.
- Color Black
- Material Aluminum oxide
- Tape Color Black
Product Information
- Brand Zoro Select
- MFR # GRAN5059
- Zoro # G3888771
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 2 ft. |
Grit Size | 46 |
Imperial Tape Width | 6 in |
Imperial Tape Length | 24 in |
Description
Anti-Slip Tread, Black, 6 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 52 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Approved Vendor, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Number Stamp Set, Reversed, 5/16" (25641)
- PYRAMEX Baseball Bump Camp, Hi-Vis Lime (HP50031)
- DIXON Constant Flow Poly Fog Nozzle, NST 1.5" (CFB150NST)
- PAULSON Universal Sun Shade, For Use With Use with Most Full-Brim Hard Hats Dark Green (A-S1)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 1"W (RF1OR)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9DPT8)
- ZORO SELECT Trench Cover, Plastic, 4400 lb., Yellow (CSP-TC35-Y)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 4"W (RF8YL)
- ZORO SELECT Marking Tape, Solid, White, 3" W (ZMC3WT-1000)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (8A384)
- TOP TAPE AND LABEL INCOM® Safety Tape Reflective Striped Yellow/Black, 3"W x 30'L, 1 Roll (RST136)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings