Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Anti-Slip Tread, Black, 2 in x 2 ft., PK50
Mfr # GRAN4996
Zoro # G4165646
original price:
$41.73
10% off
new price: $37.15
/pk 50, $0.74/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft.
- Color Black
- Material Silicone Carbide
- Tape Color Black
- Grit Size 80
Product Information
- Brand Zoro Select
- MFR # GRAN4996
- Zoro # G4165646
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 2 ft. |
Width | 2" |
Grit Size | 80 |
Imperial Tape WxL | 2 in x 24 in |
Imperial Tape Length | 24 in |
Imperial Tape Width | 2 in |
Description
Anti-Slip Tread, Black, 2 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 28 mil, Abrasive Grade Fine, Tape Adhesive Material Rubber, Tape Brand Approved Vendor, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (XD411AR)
- WERNER Full Body Harness, Vest Style, 2XL (H232105)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43082)
- DUPONT Disposable Apron, Whites, Tyvek(R), PK100 (TY273BWH000100VP)
- ZORO SELECT Anti-Slip Tread, Silicone Carbide, PK24 (GRAN5049)
- ZORO SELECT Antislip Tape, Black, 1-13/32 ft. L (GRAN13007)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 2" W (RF6GN)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 4" W (RS4BY)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (RF6RD)
- ZORO SELECT Reflective Marking Tape, Roll, 150 ft. L (KPT2WT-50)
- 3M Anti-Slip Tape, 2 in W, White (280-2X60)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings