Shop All Ladder Accessories
Zoro Select
Anti-Slip Stair Tread, 40 in. L, 12 in. W
Mfr # 3252014-TRD40
Zoro # G2016476
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Step Tread Serrated
- Overall Height 2 in
- Overall Width 12 in
- Overall Length 40 in
- Gauge 14
Product Information
- Brand Zoro Select
- MFR # 3252014-TRD40
- Zoro # G2016476
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 12 in |
Overall Length | 40 in |
Details
Step Tread | Serrated |
Item | Anti-Slip Stair Tread |
Gauge | 14 |
Material | Steel |
Finish | Pregalvanized |
Ladder Tread | Serrated |
Description
Anti-Slip Stair Tread, Step Tread Serrated, Material Steel, Gauge 14, Overall Length 40 in, Overall Width 12 in, Overall Height 2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, Polypropylene (Shelf)/Aluminum (Leg), 250 lb (35KT24)
- GLEASON REEL End Stop, (WS50-ES)
- E-Z UP Dust Containment Pole, Silver, 16 ft.H, PK2 (54736)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB250672)
- ZORO SELECT Anti-Slip Channel, Diamond, Steel, 2 in. H (3252012-10)
- ZORO SELECT Anti-Slip Channel, 120 in.L, 12Gauge, Steel (3232012-10)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 13 Gauge (61G13102-TRD30)
- ZORO SELECT Anti-Slip Channel, 120in.L, 13 Gauge, 2in.H (61G13122-10)
- ZORO SELECT Anti-Slip Bar, Stainless Steel, 17 in. L (6926T-T304-17)
- ZORO SELECT Rubber Pad, Includes (4) Foot Pads, PK4 (45EA66)
- COTTERMAN Safety Cage, Gray Powder Coat, Steel (4MC C1)
- Zoro Select Ladder Accessories