Shop All Ladder Accessories
Zoro Select
Anti-Slip Stair Tread, 36 in. L x 2 in. H
Mfr # 61G13122-TRD36
Zoro # G2016625
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Step Tread Open Grip
- Overall Height 2 in
- Overall Width 12 in
- Overall Length 36 in
- Gauge 13
Product Information
- Brand Zoro Select
- MFR # 61G13122-TRD36
- Zoro # G2016625
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 12 in |
Overall Length | 36 in |
Details
Step Tread | Open Grip |
Item | Anti-Slip Stair Tread |
Gauge | 13 |
Material | Steel |
Ladder Tread | Open Grip |
Finish | Pregalvanized |
Description
Anti-Slip Stair Tread, Step Tread Open Grip, Material Steel, Gauge 13, Overall Length 36 in, Overall Width 12 in, Overall Height 2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9KF39)
- ZORO SELECT Plate Caster, Swivel, 1750 lb., Medium-Duty (426A74)
- VESTIL Stainless Steel Mobile Drum Dolly 800 lb Hard Rubber Casters 55 Gallon (DRUM-SS-55-H)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 5 ft. (932SGGW10X5)
- ZORO SELECT Anti-Slip Bar, Steel, 1-7/8 in.W x 84 in.L (6926T-1875-84)
- ZORO SELECT Anti-Slip Channel, 24 in. W, Pregalvanized (32102014-10)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 13 Gauge (61G13102-TRD24)
- ZORO SELECT Rubber Pad, Includes (4) Foot Pads, PK4 (45EA66)
- ZORO SELECT Anti-Slip Channel, 120 in. L x 10 in. W (3241512-10)
- ZORO SELECT Anti-Slip Channel, Diamond, 14 Gauge (3242014-10)
- BAUER LADDER Boot Shoe Kit for Bauer Series 301, 304, 308, 309, 350 FG Stepladders (07340)
- Zoro Select Ladders