Shop All Ladder Accessories
Zoro Select
Anti-Slip Stair Tread, 30 in. L, 13 Gauge
Mfr # 61G13102-TRD30
Zoro # G2016677
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Step Tread Open Grip
- Overall Height 2 in
- Overall Width 9 1/2 in
- Overall Length 30 in
- Gauge 13
Product Information
- Brand Zoro Select
- MFR # 61G13102-TRD30
- Zoro # G2016677
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 9 1/2 in |
Overall Length | 30 in |
Details
Step Tread | Open Grip |
Item | Anti-Slip Stair Tread |
Gauge | 13 |
Material | Steel |
Ladder Tread | Open Grip |
Finish | Pregalvanized |
Description
Anti-Slip Stair Tread, Step Tread Open Grip, Material Steel, Gauge 13, Overall Length 30 in, Overall Width 9 1/2 in, Overall Height 2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Morse® PailPRO„¢ Model 92-30 Drum Lifter - Top Chine - Rimmed Drums - 1000 Lb. Cap. (92-30)
- ZORO SELECT Pivot Pin (D207)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Blue (1732BL)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2500 lb. (FG444100BLA)
- ZORO SELECT Anti-Slip Channel, 144 in. L, Grip, 5 in. W (61G13515-12)
- ZORO SELECT Anti-Slip Channel, 24 in. W, Pregalvanized (32102014-10)
- ZORO SELECT Rubber Pad, Includes (4) Foot Pads, PK4 (45EA66)
- ZORO SELECT Anti-Slip Channel, Diamond, 10 in. W, Steel (3241514-12)
- ZORO SELECT Anti-Slip Channel, 120 in.L x 18 in. W (61G131815-10)
- ZORO SELECT Anti-Slip Stair Tread, 48 in. L, 10 in. W (3241514-TRD48)
- COTTERMAN Safety Cage, Gray Powder Coat, Steel (4MC C1)
- Zoro Select Ladder Accessories