Shop All Ladder Accessories
Zoro Select
Anti-Slip Stair Tread, 30 in. L, 10 in. W
Mfr # 3241514-TRD30
Zoro # G2016537
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Step Tread Serrated
- Overall Height 1 1/2 in
- Overall Width 9 1/2 in
- Overall Length 30 in
- Gauge 14
Product Information
- Brand Zoro Select
- MFR # 3241514-TRD30
- Zoro # G2016537
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 9 1/2 in |
Overall Length | 30 in |
Details
Step Tread | Serrated |
Item | Anti-Slip Stair Tread |
Gauge | 14 |
Material | Steel |
Finish | Pregalvanized |
Ladder Tread | Serrated |
Description
Anti-Slip Stair Tread, Step Tread Serrated, Material Steel, Gauge 14, Overall Length 30 in, Overall Width 9 1/2 in, Overall Height 1 1/2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Bollard, Fold Down, 1-3/4", Yellow (BOL-FD-36-Y)
- KINGCORD 5/16 in. x 200 ft. White Smooth Braid Nylon Rope (448860)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FS1304HD)
- DAYTON Pin, roller (97-111)
- ZORO SELECT Anti-Slip Channel, Diamond, 7 in.W, 14Gauge (3231514-12)
- ZORO SELECT Anti-Slip Bar, Stainless Steel, 84 in. L (6926T-T304-84)
- ZORO SELECT Anti-Slip Bar, Steel, 1-1/16 in.W x 84 inL (6926T-1063-84)
- ZORO SELECT Anti-Slip Stair Tread, 48 in. L, 13 Gauge (61G13102-TRD48)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 13 Gauge (61G13102-TRD36)
- ZORO SELECT Anti-Slip Channel, Diamond, Steel, 2 in. H (3252012-10)
- COTTERMAN Track Section, 4.5 ft., Steel (GT1005-KIT)
- Zoro Select Ladder Accessories