Shop All Ladder Accessories
Zoro Select
Anti-Slip Stair Tread, 24 in. L x 2 in. H
Mfr # 61G13122-TRD24
Zoro # G2016640
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Step Tread Open Grip
- Overall Height 2 in
- Overall Width 12 in
- Overall Length 24 in
- Gauge 13
Product Information
- Brand Zoro Select
- MFR # 61G13122-TRD24
- Zoro # G2016640
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 12 in |
Overall Length | 24 in |
Details
Step Tread | Open Grip |
Item | Anti-Slip Stair Tread |
Gauge | 13 |
Material | Steel |
Ladder Tread | Open Grip |
Finish | Pregalvanized |
Description
Anti-Slip Stair Tread, Step Tread Open Grip, Material Steel, Gauge 13, Overall Length 24 in, Overall Width 12 in, Overall Height 2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Two-Person Scaffolding Stage, 16 Ft. L (2616)
- HANDI RAMP Alum Sectional Threshold Ramp 34"x 27-1/2" w/5" Rise, 700 lb. capacity (THRESH5/TMER5)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, 300 lb., Plain (33J015)
- BUYERS PRODUCTS 12 Foot UTV/ATV Tow Strap Kit (5483505)
- ZORO SELECT Anti-Slip Bar, Steel, 1-1/16 in.W x 84 inL (6926T-1063-84)
- ZORO SELECT Replacement Round Rubber Tips, For 1" Tube, Pack of 4 (RUBTS-R)
- ZORO SELECT Anti-Slip Channel, Diamond, 14 Gauge (3242014-10)
- ZORO SELECT Anti-Slip Channel, 144 in. L, Grip, 5 in. W (61G13515-12)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 13 Gauge (61G13102-TRD24)
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 11Gauge (6211F-3X10)
- BAUER LADDER Outside Spreader Kit for 7'-8' Bauer Aluminum Stepladders (07066)
- Zoro Select Ladders