Shop All Ladder Accessories
Zoro Select
Anti-Slip Channel, Diamond, Steel, 2 in. H
Mfr # 3252012-10
Zoro # G1986877
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$259.99
Free 30-Day Returns
Key Features
- Step Tread Serrated
- Overall Height 2 in
- Overall Width 12 in
- Overall Length 120 in
- Gauge 12
Product Information
- Brand Zoro Select
- MFR # 3252012-10
- Zoro # G1986877
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 12 in |
Overall Length | 120 in |
Details
Step Tread | Serrated |
Item | Anti-Slip Channel |
Gauge | 12 |
Material | Steel |
Finish | Pregalvanized |
Ladder Tread | Serrated |
Description
Anti-Slip Channel, Step Tread Serrated, Material Steel, Gauge 12, Overall Length 120 in, Overall Width 12 in, Overall Height 2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Polyolefin Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-20S420-POB-TLB-4)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 6 in W, Polyester, Yellow (EE1606DTX6)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 1/4" x 2' - Domestic (SW2-14-2-D)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P7S-SRP030K-H)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L, Gauge (63S3L16-48.75)
- ZORO SELECT Replacement Round Rubber Tips, For 1" Tube, Pack of 4 (RUBTS-R)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 12 in. W (3251514-TRD24)
- ZORO SELECT Anti-Slip Channel, 24 in. W, Pregalvanized (32102014-10)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 12 in. W (3251514-TRD30)
- ZORO SELECT Anti-Slip Channel, 120 in. L x 2 in. H (61G13182-10)
- MORRYDE MORryde STP214121H Step Above Handrail; Silver (M6R-STP214121H)
- Zoro Select Ladders