Shop All Ladder Accessories
Zoro Select
Anti-Slip Channel, Diamond, 14 Gauge
Mfr # 3242014-10
Zoro # G1986533
product price: $144.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$144.99
Free 30-Day Returns
Key Features
- Step Tread Serrated
- Overall Height 2 in
- Overall Width 9 1/2 in
- Overall Length 120 in
- Gauge 14
Product Information
- Brand Zoro Select
- MFR # 3242014-10
- Zoro # G1986533
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 9 1/2 in |
Overall Length | 120 in |
Details
Step Tread | Serrated |
Item | Anti-Slip Channel |
Gauge | 14 |
Material | Steel |
Ladder Tread | Serrated |
Finish | Pregalvanized |
Description
Anti-Slip Channel, Step Tread Serrated, Material Steel, Gauge 14, Overall Length 120 in, Overall Width 9 1/2 in, Overall Height 2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Handi Cart, Lrg Expandible, 440lb Cap (FW-90L)
- GLOBAL EQUIPMENT 5" Polyurethane Caster Kit With Hardware, 2 Swivel W/ Brake, 2 Rigid (RP1006)
- ZORO SELECT Propeller, 4 In Dia x 5/8 In, 316 SS (32V144)
- JET Hd-1T, 1 Ton Heavy-Duty Beam Clamp (202710)
- ZORO SELECT Anti-Slip Channel, 120 in.L, Diamond, 2in.H (3232014-10)
- ZORO SELECT Anti-Slip Channel, 120 in.L x 18 in. W (61G131815-10)
- ZORO SELECT Anti-Slip Bar, Aluminum, 17 in. L (6926T-A-17)
- ZORO SELECT Anti-Slip Ladder Rung, 50in.L x 1-1/8in.H (63C3L13-48.75)
- ZORO SELECT Anti-Slip Channel, Diamond, Steel, 2 in. H (3252012-10)
- ZORO SELECT Anti-Slip Stair Tread, 48 in. L, 10 in. W (3241514-TRD48)
- BAUER LADDER Rung Lock for Bauer Aluminum Extension Ladders with D-rungs (06000)
- Zoro Select Ladder Accessories