Shop All Ladder Accessories
Zoro Select
Anti-Slip Channel, Diamond, 10in.W, 14Gauge
Mfr # 3241514-10
Zoro # G1986551
product price: $148.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$148.99
Free 30-Day Returns
Key Features
- Step Tread Serrated
- Overall Height 1 1/2 in
- Overall Width 9 1/2 in
- Overall Length 120 in
- Gauge 14
Product Information
- Brand Zoro Select
- MFR # 3241514-10
- Zoro # G1986551
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 9 1/2 in |
Overall Length | 120 in |
Details
Step Tread | Serrated |
Item | Anti-Slip Channel |
Gauge | 14 |
Material | Steel |
Finish | Pregalvanized |
Ladder Tread | Serrated |
Description
Anti-Slip Channel, Step Tread Serrated, Material Steel, Gauge 14, Overall Length 120 in, Overall Width 9 1/2 in, Overall Height 1 1/2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Puller, Ratchet, Lift Cap 1000 2000 Lb (3AY60)
- US CARGO CONTROL 2" x 12' Yellow Ratchet Strap w/ 2" F Track Hooks & Spring E-Fittings (5312SEFFNH-Y)
- DAYTON Brake Cable (MH12U12314G)
- VESTIL Economy Lever Hoist, 1K, 20 ft., 1000 lb. Load Capacity, 20 ft Hoist Lift (ELH-10-20)
- ZORO SELECT Anti-Slip Channel, 120 in.L x 18 in. W (61G131815-10)
- ZORO SELECT Anti-Slip Channel, Diamond, 10 in. W, Steel (3241514-12)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L x 2 in. H (61G13122-TRD30)
- ZORO SELECT Anti-Slip Bar, Stainless Steel, 84 in. L (6926T-T304-84)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 12 in. W (3251514-TRD24)
- ZORO SELECT Anti-Slip Channel, Diamond, 14 Gauge (3242014-10)
- ZORO SELECT Anti-Slip Bar, Steel, 1-7/8 in.W x 84 in.L (6926T-1875-84)
- Zoro Select Ladder Accessories