Shop All Ladder Accessories
Zoro Select
Anti-Slip Channel, Diamond, 10 in. W, Steel
Mfr # 3241514-12
Zoro # G1986579
product price: $164.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$164.99
Free 30-Day Returns
Key Features
- Step Tread Serrated
- Overall Height 1 1/2 in
- Overall Width 9 1/2 in
- Overall Length 144 in
- Gauge 14
Product Information
- Brand Zoro Select
- MFR # 3241514-12
- Zoro # G1986579
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 9 1/2 in |
Overall Length | 144 in |
Details
Step Tread | Serrated |
Item | Anti-Slip Channel |
Gauge | 14 |
Material | Steel |
Ladder Tread | Serrated |
Finish | Pregalvanized |
Description
Anti-Slip Channel, Step Tread Serrated, Material Steel, Gauge 14, Overall Length 144 in, Overall Width 9 1/2 in, Overall Height 1 1/2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (LH-C080R-16)
- MARATHON Turf Flat Free Tire 16X6.50-8, 3 C, 3/4 (30454P)
- VESTIL Orange Premium Heavy Duty Swivel Polyurethane 6 x 2 Caster (CST-F40-6X2SI-S)
- ALL GEAR Weep Cord, Cotton, 5/16In. dia., 100ft L (AGSBC516100)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L, Gauge (63S3L16-48.75)
- ZORO SELECT Anti-Slip Channel, 120 in. L x 10 in. W (3241512-10)
- ZORO SELECT Anti-Slip Stair Tread, 48 in. L, 10 in. W (3241514-TRD48)
- ZORO SELECT Anti-Slip Walkway, 24 in. W, 14 Gauge (32104514-U-10)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 13 Gauge (61G13102-TRD24)
- ZORO SELECT Anti-Slip Stair Tread, 40 in. L, 12 in. W (3252014-TRD40)
- LITTLE GIANT LADDERS Ladder Lock, Aluminum (19100)
- Zoro Select Ladder Accessories