Shop All Ladder Accessories
Zoro Select
Anti-Slip Channel, 144 in.L, Grip, 13 Gauge
Mfr # 61G13052-12
Zoro # G1986308
product price: $209.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$209.99
Free 30-Day Returns
Key Features
- Step Tread Open Grip
- Overall Height 2 in
- Overall Width 5 in
- Overall Length 144 in
- Gauge 13
Product Information
- Brand Zoro Select
- MFR # 61G13052-12
- Zoro # G1986308
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 5 in |
Overall Length | 144 in |
Details
Step Tread | Open Grip |
Item | Anti-Slip Channel |
Gauge | 13 |
Material | Steel |
Ladder Tread | Open Grip |
Finish | Pregalvanized |
Description
Anti-Slip Channel, Step Tread Open Grip, Material Steel, Gauge 13, Overall Length 144 in, Overall Width 5 in, Overall Height 2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kingpin Swivel Caster, Nylon, 2 in., 165 lb (LRA-POA 50G-FI)
- STAPLES Staples & Co Heavy Duty Ladder Mitts (611-12)
- RONSTAN Wire Rope Clip and Thimble Kit, 3/32 In (ID003404-02)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 500 lb. (01255 3)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L x 3 in. W (63A4L125-48.75)
- ZORO SELECT Anti-Slip Channel, Diamond, 10 in. W, Steel (3241514-12)
- ZORO SELECT Replacement Round Rubber Tips, For 1" Tube, Pack of 4 (RUBTS-R)
- ZORO SELECT Anti-Slip Channel, 12 in. W, Pregalvanized (3251514-10)
- ZORO SELECT Anti-Slip Channel, 120in.L, 13 Gauge, 2in.H (61G13122-10)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 10 in. W (3241514-TRD30)
- COTTERMAN Rear or Side Gate Option (WMX SRG C2 P1)
- Zoro Select Ladder Accessories