Shop All Ladder Accessories
Zoro Select
Anti-Slip Channel, 120in.L, 13 Gauge, 2in.H
Mfr # 61G13122-10
Zoro # G1986411
product price: $214.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$214.99
Free 30-Day Returns
Key Features
- Step Tread Open Grip
- Overall Height 2 in
- Overall Width 12 in
- Overall Length 120 in
- Gauge 13
Product Information
- Brand Zoro Select
- MFR # 61G13122-10
- Zoro # G1986411
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 12 in |
Overall Length | 120 in |
Details
Step Tread | Open Grip |
Item | Anti-Slip Channel |
Gauge | 13 |
Material | Steel |
Finish | Pregalvanized |
Ladder Tread | Open Grip |
Description
Anti-Slip Channel, Step Tread Open Grip, Material Steel, Gauge 13, Overall Length 120 in, Overall Width 12 in, Overall Height 2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 300ft, Wht, 1lb., Cotton (1111-WA)
- VESTIL Fork Blade Protector Polyethylne, 4x60, PR (F4-60)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 7/8 in Max Cable Size, 30,000 lb Max Load, Painted (6I-15T10)
- VESTIL Alum Truck Dockboard, 15,000 lb., 72x36 (BTA-15007236)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 13 Gauge (61G13102-TRD24)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L x 2 in. H (61G13122-TRD30)
- ZORO SELECT Anti-Slip Channel, 144 in. L, Grip, 5 in. W (61G13515-12)
- ZORO SELECT Anti-Slip Sheet, 120 in.L, Circular, 36in.W (6216F-3X10)
- ZORO SELECT Anti-Slip Channel, Diamond, Steel (3252014-10)
- ZORO SELECT Anti-Slip Channel, 12 in. W, Pregalvanized (3251514-10)
- LITTLE GIANT LADDERS Adj. Aluminum 2-Person Plank, 98 in L (11813)
- Zoro Select Ladder Accessories