Shop All Ladder Accessories
Zoro Select
Anti-Slip Channel, 120 in.L x 18 in. W
Mfr # 61G131815-10
Zoro # G1986490
product price: $431.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Step Tread Open Grip
- Overall Height 1 1/2 in
- Overall Width 18 in
- Overall Length 120 in
- Gauge 13
Product Information
- Brand Zoro Select
- MFR # 61G131815-10
- Zoro # G1986490
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 18 in |
Overall Length | 120 in |
Details
Step Tread | Open Grip |
Item | Anti-Slip Channel |
Gauge | 13 |
Material | Steel |
Ladder Tread | Open Grip |
Finish | Pregalvanized |
Description
Anti-Slip Channel, Step Tread Open Grip, Material Steel, Gauge 13, Overall Length 120 in, Overall Width 18 in, Overall Height 1 1/2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Lever Load Binder, Fixed, 9200 lb. (10036HDGRA)
- SAMSON Stable Braid (Orange) 1/2 in. x 600 ft. (STB12-600-NS)
- FLEMING SUPPLY Fleming Supply Wheel Dolly- Set of 4, Steel Tire Skates with 3-Inch Ball Bearing Casters (724037ILV)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 500 lb. (100 NY04)
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 11Gauge (6211F-3X10)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L x 2 in. H (61G13122-TRD36)
- ZORO SELECT Anti-Slip Stair Tread, 40 in. L, 12 in. W (3252014-TRD40)
- ZORO SELECT Anti-Slip Channel, 24 in. W, Pregalvanized (32102014-10)
- ZORO SELECT Anti-Slip Channel, 144 in. L, Grip, 5 in. W (61G13515-12)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L x 2 in. H (61G13122-TRD30)
- COTTERMAN Safety Railing, 5ft., Aluminum (AR5 C50 P6)
- Zoro Select Ladders