Shop All Ladder Accessories
Zoro Select
Anti-Slip Channel, 120 in.L, Diamond, Steel
Mfr # 32102012-10
Zoro # G3365699
product price: $324.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$324.99
Free 30-Day Returns
Key Features
- Step Tread Serrated
- Overall Height 2 in
- Overall Width 24 in
- Overall Length 120 in
- Gauge 12
Product Information
- Brand Zoro Select
- MFR # 32102012-10
- Zoro # G3365699
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 24 in |
Overall Length | 120 in |
Details
Step Tread | Serrated |
Item | Anti-Slip Channel |
Gauge | 12 |
Material | Steel |
Finish | Pregalvanized |
Ladder Tread | Serrated |
Description
Anti-Slip Channel, Step Tread Serrated, Material Steel, Gauge 12, Overall Length 120 in, Overall Width 24 in, Overall Height 2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 24' Green Ratchet Strap w/ Double J Hook (5024WH-GRN)
- TANIS Strip Brush, 3/16W, 60 In L, Trim 2 In, PK10 (MB402460)
- ZORO SELECT Platform Truck, 3600lb, 60in x 30in, 45in H (EPT3RH30606PU95)
- THERN Davit Crane Up To 1200Lb Capacity W/ M43 (5PT10-M1)
- ZORO SELECT Anti-Slip Channel, Pregalvanized Steel (3251512-10)
- ZORO SELECT Anti-Slip Channel, Diamond, Steel (3252014-10)
- ZORO SELECT Anti-Slip Channel, 144 in. L x 2 in. H (61G13122-12)
- ZORO SELECT Replacement Round Rubber Tips, For 1" Tube, Pack of 4 (RUBTS-R)
- ZORO SELECT Anti-Slip Stair Tread, 48 in. L, 13 Gauge (61G13102-TRD48)
- ZORO SELECT Anti-Slip Channel, Diamond, 10 in. W, Steel (3241514-12)
- TRI-ARC 60in.H, Support Leg for Spans Beynd 120in (URTSL60)
- Zoro Select Ladder Accessories