Shop All Ladder Accessories
Zoro Select
Anti-Slip Channel, 120 in. L, Diamond
Mfr # 3222014-10
Zoro # G1986420
product price: $134.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$134.99
Free 30-Day Returns
Key Features
- Step Tread Serrated
- Overall Height 2 in
- Overall Width 5 in
- Overall Length 120 in
- Gauge 14
Product Information
- Brand Zoro Select
- MFR # 3222014-10
- Zoro # G1986420
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 5 in |
Overall Length | 120 in |
Details
Step Tread | Serrated |
Item | Anti-Slip Channel |
Gauge | 14 |
Material | Steel |
Finish | Pregalvanized |
Ladder Tread | Serrated |
Description
Anti-Slip Channel, Step Tread Serrated, Material Steel, Gauge 14, Overall Length 120 in, Overall Width 5 in, Overall Height 2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 5 ft L, 6 in W, Polyester, Yellow (EE1606DFX5)
- FLEXCO HB-1 Power Boring Bit Lacing Tool (28001580)
- BIL-JAX Easi-Guard - End Panel w/Toebaord - #6 - 5' L (0012-226-05)
- VESTIL Wide Load Hand Truck 600 lb Pneumatic Casters 26 x 25 x 52 (HTWL-600-PN)
- ZORO SELECT Anti-Slip Channel, 120 in.L, Diamond, 2in.H (3232014-10)
- ZORO SELECT Anti-Slip Bar, Stainless Steel, 17 in. L (6926T-T304-17)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L x 3 in. W (63A4L125-48.75)
- ZORO SELECT Anti-Slip Channel, Diamond, 14 Gauge (3242014-10)
- ZORO SELECT Anti-Slip Channel, 144 in. L, Grip, 5 in. W (61G13515-12)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 13 Gauge (61G13102-TRD36)
- LOUISVILLE Label Kit (PK-FS1300HD)
- Zoro Select Ladder Accessories