Shop All Sillcocks
Zoro Select
Anti-Siphon, Frost Proof Sillcock, 6 In
Mfr # 104-513
Zoro # G1578281
original price:
$25.95
28% off
new price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Body Material Chrome Plated Brass
- Disc Type Rubber
- Handle Type Handwheel
- Standards ANSI, ANSI B1.20.1, ANSI B16.18, ANSI/NSF 61-9, ASSE 1019, B1.20.7, CSA
Product Information
- Brand Zoro Select
- MFR # 104-513
- Zoro # G1578281
- UPC # 032888045132
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Inlet Size | 1/2 in |
Thru-Wall Length | 6 in |
Details
Body Material | Chrome Plated Brass |
Item | Frost Proof Sillcock |
Disc Type | Rubber |
Handle Type | Handwheel |
Standards | ANSI, ANSI B1.20.1, ANSI B16.18, ANSI/NSF 61-9, ASSE 1019, B1.20.7, CSA |
Inlet Type | Solder Cup or MNPT |
Handle Material | Cast Iron |
Max. Pressure | 125 psi |
Includes | Anti-Siphon |
Description
Frost Proof Sillcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Thru-Wall Length 6 in, Body Material Chrome Plated Brass, Handle Type Handwheel, Disc Type Rubber, Handle Material Cast Iron, Max. Pressure 125 psi, Includes Anti-Siphon, Standards ANSI, ANSI B1.20.1, ANSI B16.18, ANSI/NSF 61-9, ASSE 1019, B1.20.7, CSA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, Polypropylene, 3", Schedule 80, 225 psi Max Pressure (TEE300)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Cotton (SS114#01)
- KOHLER Catalan 170° Mirror Cabinet 15X36 (2938-PG-SAA)
- ANVIL 3" x 2" FNPT Galvanized 90 Degree Reducing Elbow (0311011605)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 12 In (104-519)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 8 In (104-403)
- ZORO SELECT Frost Proof Sillcock, Max Pressure 125psi (80222)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 10 In (104-517)
- ZORO SELECT Frost Proof Sillcock, Chrome, 6" L, 125 psi (104-402NL)
- ZORO SELECT Frost Proof Sillcock, Anti Siphon, 10 In (104-827HC)
- QUARTER BALL Frost Proof Sillcock, MNPT or FNPT, 12in.L (QB-112MF)
- Zoro Select Sillcocks