Shop All Annular Cutters
Zoro Select
Annular Cutter, M2 HSS, 7/8 Dia, 2 Cut D
Mfr # 4THD9
Zoro # G2446254
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Stack Cut Teeth Yes
- Decimal Equivalent 0.875
Product Information
- Brand Zoro Select
- MFR # 4THD9
- Zoro # G2446254
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 7/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 7/8 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Stack Cut Teeth | Yes |
Decimal Equivalent | 0.875 |
Material - Machining | High Speed Steel |
Sub Brand | Slugger |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 7/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Irwin Unibit 585-10502CB Cobalt 3Pc Set 10231 10232 & 10233 (585-10502CB)
- MILWAUKEE TOOL SDS+ CORE 3-9/16"X2" (48-20-5240)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57230)
- KEYSCO TOOLS Scraper, Stiff, 2", Carbon Steel (77600)
- ZORO SELECT Annular Cutter, M2 HSS, 13/16 Dia, 2 Cut D (4THD8)
- ZORO SELECT Annular ter, M2 HSS, 1 5/8 Dia, 2 D (4THF1)
- ZORO SELECT Annular Cutter, M2 HSS, 1/2 Dia, 2 Cut D (4THD3)
- ZORO SELECT Annular Cutter, M2 HSS, 7/16 Dia, 2 Cut D (4THD2)
- ZORO SELECT Annular Cutter, M2 HSS, 7/16 Dia, 1 Cut D (4TGY9)
- ZORO SELECT Annular Cutter, M2 HSS, 1 1/16 Dia, 1 D (4THA1)
- HOUGEN 1/2 X 1 in. 12,000-Series Annular Cutter Stack Cut (12116S)
- Zoro Select Annular Cutters