Shop All Annular Cutters
Zoro Select
Annular Cutter, M2 HSS, 1 Dia, 1 Cut D
Mfr # 4TGZ9
Zoro # G2551403
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
- Finish - Machining Bright
Product Information
- Brand Zoro Select
- MFR # 4TGZ9
- Zoro # G2551403
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 1 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Sub Brand | Slugger |
Decimal Equivalent | 1 |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
Stack Cut Teeth | Yes |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G 627 D)
- STARRETT Drive Pin Punch Set, 8 Pieces, Brass (SB565Z)
- DRILL AMERICA .4260 HSS Straight Shank Chucking Reamer (DWRR.4260)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-1/64 (52465)
- ZORO SELECT Annular ter, M2 HSS, 1 1/4 Dia, 1 D (4THA4)
- ZORO SELECT Annular Cutter, M2 HSS, 7/8 Dia, 1 Cut D (4TGZ7)
- ZORO SELECT Annular ter, M2 HSS, 1 1/8 Dia, 1 D (4THA2)
- ZORO SELECT Annular ter, M2 HSS, 1 3/4 Dia, 1 D (4THA9)
- ZORO SELECT Annular Cutter, M2 HSS, 9/16 Dia, 1 Cut D (4TGZ2)
- ZORO SELECT Annular Cutter, M2 HSS, 2 Dia, 1 Cut D (4THD1)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134191030)
- Zoro Select Annular Cutters