Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Annealed Stainless Flat, 6in Overall L
Mfr # 3F.75X1.5-6
Zoro # G202203237
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 0.75 in
- Width 1.5 in
- Length 6 in
Product Information
- Brand Zoro Select
- MFR # 3F.75X1.5-6
- Zoro # G202203237
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.5 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +/-0.004 in |
Overall Length | 6 in |
Overall Width | 1 1/2 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 303, Rectangular Bar, 6 in Overall Length, Length Tolerance +0.125/-0 in, 1 1/2 in Overall Width, Width Tolerance +/-0.004 in, 0.75 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 201 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5640, ASTM A320, ASTM A582
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 11/16, 0.6875 In (O1D11166)
- ZORO SELECT Sheet Stock, 1/4" Thick, 600" L x 48" W (72000Q)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 1 In, 6 Ft (2EZA5)
- ZORO SELECT Oil Hard Drill Rod, O1, 11/64, 0.1718 In (O1D11646)
- ZORO SELECT SS Rectangle Bar, 4 ft Overall L (4433_48_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 4" W (HF/2504-24)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.5X3-36)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.312X2-24)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.625x3x61)
- ZORO SELECT Blank Stock, Rect, SS, 3/4 T x 4 In W x6 ft (4YTX3)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.188X1-36)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock