Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Annealed Stainless Flat, 6in Overall L
Mfr # 3F.375X3.5-6
Zoro # G102202590
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 0.375 in
- Width 3.5 in
- Length 6 in
Product Information
- Brand Zoro Select
- MFR # 3F.375X3.5-6
- Zoro # G102202590
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 3.5 in |
Length | 6 in |
Width Tolerance | +/-0.005 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 6 in |
Overall Width | 3 1/2 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 303, Rectangular Bar, 6 in Overall Length, Length Tolerance +0.125/-0 in, 3 1/2 in Overall Width, Width Tolerance +/-0.005 in, 0.375 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 201 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5640, ASTM A320, ASTM A582
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" Carbon Steel Round Bar A36 Hot Rolled (10243)
- TRIM-LOK Crown Rectangle Rubber Seal, 100 ft. x 0.125"H x 0.50"W (X112HT-100)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40-11)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.25X2-36)
- ZORO SELECT Stainless Hex Bar, 12 in Overall L (3H1-12)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.188X1.25-6)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.75X1-12)
- ZORO SELECT Hex Bar Stock, 0.75" Thick, 3/4" Lx36" W (357_36_0)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.75X3-6)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.25x6x63)
- STANLEY 4062BC Series Solid Flat Stock, 12 in W, 48 in L, 18 in Thick, Steel, Mill (N215-517)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock