Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Annealed Stainless Flat, 6in Overall L
Mfr # 3F.188X.5-6
Zoro # G202202735
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 0.188 in
- Width 0.5 in
- Length 6 in
Product Information
- Brand Zoro Select
- MFR # 3F.188X.5-6
- Zoro # G202202735
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.5 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +/-0.004 in |
Overall Length | 6 in |
Overall Width | 1/2 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 303, Rectangular Bar, 6 in Overall Length, Length Tolerance +0.125/-0 in, 1/2 in Overall Width, Width Tolerance +/-0.004 in, 0.188 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 201 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5640, ASTM A320, ASTM A582
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 12 X 12 (SACR.062CEF-12X12)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.732 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/8A-250)
- ZORO SELECT Water Hard Drill Rod, W1, #39, 0.099 In (W1D#396)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40-9)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.25X.625-12)
- ZORO SELECT Stainless Hex Bar, 24 in Overall L (3H.375-24)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.5X.75-12)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.25X1-6)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.5x12x121)
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H.188-36)
- STANLEY Steel Flat Bar Weld 2X48 (N215-608)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock