Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Annealed Stainless Flat, 24" Overall L
Mfr # 3F.188X2-24
Zoro # G602202687
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 0.188 in
- Width 2 in
- Length 24 in
Product Information
- Brand Zoro Select
- MFR # 3F.188X2-24
- Zoro # G602202687
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 2 in |
Length | 24 in |
Length Tolerance | +/-2.000 in |
Width Tolerance | +/-0.006 in |
Overall Width | 2 in |
Overall Length | 24 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 303, Rectangular Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 2 in Overall Width, Width Tolerance +/-0.006 in, 0.188 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 201 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5640, ASTM A320, ASTM A582
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.750" Thick (BULK-PS-PP-592)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 54 in L, 1/2 in Thick, Charcoal (5GDK2)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (6982_36_0)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 2-1/2" W (BULK-PS-NYL-233)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.25X1-24)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.25x4x61)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.375X.75-36)
- ZORO SELECT Square Bar, SS, 6 ft Overall L (2211_72_0)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.5X1-36)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.625X1.75-12)
- ZORO SELECT SS Plate 316, 12" Overall L (6p.25x4-12)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock