Shop All Carbon Steel Angles
Zoro Select
Angle Stock, Steel, 1/4 In T, 4 In Leg, 6 Ft
Mfr # HA.25X4-72
Zoro # G6662616
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Alloy Type Low Carbon
- Thickness 1/4 in
- Length 6 ft
Product Information
- Brand Zoro Select
- MFR # HA.25X4-72
- Zoro # G6662616
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 4 in |
Length | 6 ft |
Length Tolerance | +/-0.125 in |
Leg Length Tolerance | +/-0.125 in |
Inside Height | 3.75 in |
Overall Width | 4 in |
Overall Length | 6 ft |
Overall Height | 4 in |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 6 ft, Inside Height 3.75 in, Leg Thickness 1/4 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 4 in, Overall Width 4 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Appearance Mill, Brinell Hardness 137, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Tempered, Leg Thickness Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 5 ft., 60A (BULK-RS-S60-262)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 2.000", Pk19 (25480)
- ONLINEMETALS 0.9375" Nickel Aluminum Bronze Round Bar 630 (18290)
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 1-1/2 in Dia. (BULK-PR-PVC-134)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 1 In Leg, 6 Ft (HA.25X1-72)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 2 In Leg, 6 Ft (HA.25X2-72)
- ZORO SELECT Angle, Steel, 1/4 In T, 2 1/2 In Leg, 6 Ft (HA.25X2.5-72)
- ZORO SELECT Carbon Steel Angle, 24 in L, 3 1/2 in W (ha.312x3.5-24)
- ZORO SELECT Carbon Steel Angle, 36 in L, 3 in W (ha.25x3-36)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 in W (ha.375x3-72)
- ONLINEMETALS 1" x 1" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9906)
- Zoro Select Carbon Steel Angles