Shop All Stainless Steel Angles
Zoro Select
Angle Stock, SS, 1/4 In T, 1 1/4 In Leg, 7ft
Mfr # 4YTK6
Zoro # G1274034
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 1/4 in
- Length 7 ft
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # 4YTK6
- Zoro # G1274034
- Country of Origin Multiple
- Category Stainless Steel Angles
Dimensions
Length | 7 ft |
Leg Length | 1 1/4 in |
Leg Length Tolerance | +/-0.125 in |
Length Tolerance | +/-4.000 in |
Overall Length | 7 ft |
Inside Height | 1 in |
Overall Width | 1 1/4 in |
Overall Height | 1 1/4 in |
Description
Angle Stock 316, Stainless Steel, 316, 7 ft Overall Length, Length Tolerance +/-4.000 in, Leg Thickness 1/4 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 30,000 psi, Standards ASTM A276, ASTM A479, Maximum Temperature 1,500 Degrees F, Inside Height 1 in, Leg Thickness Tolerance +/-0.144 in, Overall Height 1 1/4 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1 in Thick (BULK-PS-UHMW-28)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1 in Inside Dia, 1 1/4 in Outside Dia (1UWP3)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-246)
- ZORO SELECT 3/8" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-13)
- ZORO SELECT Angle Stock, 316SS, 1/4 In T, 1 In Leg, 7 ft (4YTK5)
- ZORO SELECT Angle Stock, SS, 1/4 In T, 1 1/2 In Leg, 7ft (4YTK7)
- ZORO SELECT Angle Stock, SS, 1/4 In T, 2 1/2 In Leg, 7ft (4YTK9)
- ZORO SELECT Angle Stock, 304SS, 1/4 In T, 2 In Leg, 7 ft (4YTP2)
- ZORO SELECT Angle Stock, 316SS, 3/16 In T, 2 In Leg, 7ft (4YTK3)
- ZORO SELECT Angle Stock, SS, 3/16 In T, 2 In Leg, 7 ft (4YTN6)
- ONLINEMETALS 2" x 2" x 0.125" Stainless Angle 304/304L (11)
- Zoro Select Stainless Steel Angles