Shop All Stainless Steel Angles
Zoro Select
Angle Stock, 316SS, 3/16 In T, 2 In Leg, 7ft
Mfr # 4YTK3
Zoro # G2333256
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 3/16 in
- Length 7 ft
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # 4YTK3
- Zoro # G2333256
- Country of Origin Multiple
- Category Stainless Steel Angles
Dimensions
Length | 7 ft |
Leg Length | 2 in |
Leg Length Tolerance | +/-0.125 in |
Length Tolerance | +/-4.000 in |
Inside Height | 1.813 in |
Overall Width | 2 in |
Overall Length | 7 ft |
Overall Height | 2 in |
Description
Angle Stock 316, Stainless Steel, 316, 7 ft Overall Length, Length Tolerance +/-4.000 in, Leg Thickness 3/16 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 30,000 psi, Standards ASTM A276, ASTM A479, Maximum Temperature 1,500 Degrees F, Inside Height 1.813 in, Leg Thickness Tolerance +/-0.183 in, Overall Height 2 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Steel Sheet Weldable 16Ga 8X24 (N316-265)
- ZORO SELECT Flat, Al, 6061, 1 1/4 x 2 In, 1 Ft (61F1.25X2-12)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r.75-24)
- ZORO SELECT PVC Type 1 Plastic Sheet 60" L x 48" W x 1/8" Thick (BULK-PS-PVC-402)
- ZORO SELECT Angle Stock, SS, 3/16In T, 1 1/4 In Leg, 7ft (4YTK1)
- ZORO SELECT Angle Stock, SS, 3/16In T, 2 1/2 In Leg, 7ft (4YTK4)
- ZORO SELECT Angle Stock, SS, 3/16 In T, 2 In Leg, 7 ft (4YTN6)
- ZORO SELECT Angle Stock, SS, 3/16In T, 1 1/4 In Leg, 7ft (4YTN4)
- ZORO SELECT Angle Stock, 304SS, 1/8 In T, 1 In Leg, 7 ft (4YTL8)
- ZORO SELECT Angle Stock, 304SS, 1/4 In T, 2 In Leg, 7 Ft (4A.25X2-84)
- ONLINEMETALS 2" x 2" x 0.25" Stainless Angle 304/304L (13)
- Zoro Select Stainless Steel Angles