Shop All Stainless Steel Angles
Zoro Select
Angle Stock, 316SS, 1/8 In T, 2 In Leg, 7 ft
Mfr # 4YTJ8
Zoro # G2150267
original price:
$153.41
14% off
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 1/8 in
- Length 7 ft
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # 4YTJ8
- Zoro # G2150267
- Country of Origin Multiple
- Category Stainless Steel Angles
Dimensions
Length | 7 ft |
Leg Length | 2 in |
Leg Length Tolerance | +/-0.125 in |
Length Tolerance | +/-4.000 in |
Overall Width | 2 in |
Overall Height | 2 in |
Inside Height | 1.875 in |
Overall Length | 7 ft |
Description
Angle Stock 316, Stainless Steel, 316, 7 ft Overall Length, Length Tolerance +/-4.000 in, Leg Thickness 1/8 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 30,000 psi, Standards ASTM A276, ASTM A479, Inside Height 1.875 in, Leg Thickness Tolerance +/-0.124 in, Overall Height 2 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x4", 50A (BULK-RS-S50BFDA-9)
- FROST KING Sheetroll Clr 10'X25'X4M (P1025)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 84 in W, 100 ft L, 0.018 in Wire Dia, Black (3026270)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 3/8 in Thick, Black (CNES593/811250T)
- ZORO SELECT Angle Stock, SS, 1/8In T, 1 1/4 In Leg, 7 ft (4YTJ6)
- ZORO SELECT Angle Stock, 316SS, 1/8 In T, 1 In Leg, 7 ft (4YTJ5)
- ZORO SELECT Angle Stock, SS, 1/8In T, 1 1/2 In Leg, 7 ft (4YTJ7)
- ZORO SELECT Angle, 304SS, 1/4 In T, 1 1/2 In Leg, 7 Ft (4A.25X1.5-84)
- ZORO SELECT Angle Stock, SS, 1/4 In T, 1 1/4 In Leg, 7ft (4YTK6)
- ZORO SELECT Angle, 304SS, 1/8 In T, 1 1/4 In Leg, 7 Ft (4A.125X1.25-84)
- ONLINEMETALS 1" x 1" x 0.125" Stainless Angle 304/304L (2)
- Zoro Select Stainless Steel Angles