Shop All Stainless Steel Angles
Zoro Select
Angle Stock, 304SS, 3/8 In T, 4 In Leg, 7 ft
Mfr # 4YTP9
Zoro # G1476377
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 3/8 in
- Length 7 ft
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # 4YTP9
- Zoro # G1476377
- Country of Origin Multiple
- Category Stainless Steel Angles
Dimensions
Length | 7 ft |
Leg Length | 4 in |
Leg Length Tolerance | +/-0.125 in |
Length Tolerance | +/-4.000 in |
Overall Length | 7 ft |
Overall Height | 4 in |
Inside Height | 3.625 in |
Overall Width | 4 in |
Description
Angle Stock 304, Stainless Steel, 304, 7 ft Overall Length, Length Tolerance +/-4.000 in, Leg Thickness 3/8 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 30,000 psi, Standards ASTM A276, ASTM A479, Maximum Temperature 1,500 Degrees F, Inside Height 3.625 in, Leg Thickness Tolerance +/-0.735 in, Overall Height 4 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 18 in L, 1/2 in Thick, Charcoal (5GCR9)
- MIDWEST FASTENER 3/4" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64347)
- K&S PRECISION METALS Brass Strips .032 X 1/2 X 36", PK5 (9721)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-24)
- ZORO SELECT Angle Stock, 304SS, 3/8 In T, 3 In Leg, 7 ft (4YTP8)
- ZORO SELECT Angle Stock, 304SS, 1/8In T, 1 1/2InLeg, 7ft (4YTN1)
- ZORO SELECT Angle Stock, SS, 3/8 In T, 2 1/2 In Leg, 7ft (4YTL4)
- ZORO SELECT Angle Stock, 304SS, 1/4 In T, 3 In Leg, 7 ft (4YTP4)
- ZORO SELECT Angle Stock, SS, 3/16In T, 1 1/4 In Leg, 7ft (4YTN4)
- ZORO SELECT Angle Stock, SS, 1/4 In T, 1 1/2 In Leg, 7ft (4YTK7)
- CR LAURENCE Decorative Metal Rod, 3/16 in Dia, 12 in L, 260 Brass, 260 Grade (8166)
- Zoro Select Stainless Steel Angles