Shop All Stainless Steel Angles
Zoro Select
Angle Stock, 304SS, 1/4 In T, 2 In Leg, 7 Ft
Mfr # 4A.25X2-84
Zoro # G1024177
original price:
$141.08
19% off
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Stainless Steel
- Alloy Type 304
- Thickness 1/4 in
- Length 7 ft
Product Information
- Brand Zoro Select
- MFR # 4A.25X2-84
- Zoro # G1024177
- Country of Origin Multiple
- Category Stainless Steel Angles
Dimensions
Length | 7 ft |
Leg Length | 2 in |
Length Tolerance | +0.125/-0.000 in |
Leg Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.050 in |
Inside Height | 1.75 in |
Overall Height | 2 in |
Overall Width | 2 in |
Overall Length | 7 ft |
Description
90 Degree Angle Stock 304, Stainless Steel, 304, 7 ft Overall Length, Length Tolerance +0.125/-0.000 in, Leg Thickness 1/4 in, Angle 90 Degrees , Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 75,000 psi, Standards ASTM A276 Condition A, QQ-S-763 Condition A, Maximum Temperature 1,500 Degrees F, Inside Height 1.75 in, Leg Thickness Tolerance +/-0.050 in, Overall Height 2 in, Overall Width 2 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, 6061 Al, T6, 3/16Tx12 Wx24 InL (3DTC5)
- STEELWORKS 3/16X3X36 Flt Stl Bar (11678)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0070In, PK10 (16855)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.094 Dia, Rnd (0116G093R156S-36X40)
- ZORO SELECT Angle, 304SS, 1/4 In T, 1 1/2 In Leg, 7 Ft (4A.25X1.5-84)
- ZORO SELECT Angle Stock, 316SS, 1/8 In T, 2 In Leg, 7 ft (4YTJ8)
- ZORO SELECT Angle Stock, 316SS, 3/16 In T, 2 In Leg, 7ft (4YTK3)
- ZORO SELECT Angle Stock, SS, 1/8In T, 1 1/4 In Leg, 7 ft (4YTJ6)
- ZORO SELECT Angle Stock, 304SS, 1/8In T, 1 1/2InLeg, 7ft (4YTN1)
- ZORO SELECT Angle, 304SS, 3/16 In T, 1 1/2 In Leg, 7 Ft (4A.188X1.5-84)
- STANLEY Angle Plain Stl 2X36In (N316-141)
- Zoro Select Stainless Steel Angles