Shop All Aluminum Angles
Zoro Select
Angle, Al, 6061, 3/16 T, 1 1/2 In Leg, 8 Ft
Mfr # 2EYT3
Zoro # G2303192
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum
- Alloy Type 6061
- Thickness 3/16 in
- Length 8 ft
Product Information
- Brand Zoro Select
- MFR # 2EYT3
- Zoro # G2303192
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 1 1/2 in |
Length | 8 ft |
Length Tolerance | +/-8.000 in |
Leg Length Tolerance | +/-0.014 in |
Inside Leg Length | 1 5/16 in |
Overall Length | 8 ft |
Outside Leg Length | 1 1/2 in |
Description
90 Degree Aluminum Angle Stock 6061, Material Aluminum, Material Grade 6061, Inside Leg Length 1 5/16 in, Outside Leg Length 1 1/2 in, Leg Thickness 3/16 in, Overall Length 8 ft, Brinell Hardness 95, Mechanical Finish Mill, Temper T6, Heat Treatable Yes, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Appearance Plain, Leg Length 1 1/2 in, Leg Length Tolerance +/-0.014 in, Leg Thickness Tolerance +/-0.007 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-243)
- USA INDUSTRIALS EPDM Rubber Strip w Adhesive - 60A - 1/4" T x 3/4" W x 10ft. L (BULK-RS-E60-159)
- ZORO SELECT Tool Steel Rod, 12 in L, 4 in Dia. (DCFA2R4-12)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 50A (BULK-RS-N50-883)
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 1 In Leg, 8 Ft L (2EYR8)
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 2 In Leg, 8 Ft L (79084)
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/4 In Leg, 8 Ft (2EYT1)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 3/4 In Leg, 8 Ft (2EYW2)
- ZORO SELECT Angle, Alum., 6063, 1/8 In Th, 2 In Leg, 8 ft (63A.125X2-96)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 3 In Leg, 4 Ft L (2EYV1)
- ONLINEMETALS 2" OD x 0.125" Wall x 1.75" ID Aluminum Round Tube 6063-T52-Extruded (18118)
- Zoro Select Aluminum Angles