Shop All Aluminum Angles
Zoro Select
Angle, Al, 6061, 1/4 In T, 3 In Leg, 4 Ft L
Mfr # 2EYV1
Zoro # G1922663
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 1/4 in
- Length 4 ft
- Temper T6
Product Information
- Brand Zoro Select
- MFR # 2EYV1
- Zoro # G1922663
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 3 in |
Length | 4 ft |
Leg Length Tolerance | +/-0.024 in |
Length Tolerance | +/-4.000 in |
Outside Leg Length | 3 in |
Inside Leg Length | 2 3/4 in |
Overall Length | 4 ft |
Description
90 Degree Aluminum Angle Stock 6061, Material Aluminum, Material Grade 6061, Inside Leg Length 2 3/4 in, Outside Leg Length 3 in, Leg Thickness 1/4 in, Overall Length 4 ft, Brinell Hardness 95, Mechanical Finish Mill, Temper T6, Heat Treatable Yes, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Appearance Plain, Leg Length 3 in, Leg Length Tolerance +/-0.024 in, Leg Thickness Tolerance +/-0.008 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 1/2 x 60 In (2FJL3)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/2 in Dia. (4793_72_0)
- PRECISION BRAND Arbor Shim, 0.0470x1 1/4 ID, Pk10 (25256)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17935_72_0)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 1/2 In Leg, 4 Ft (2EYU8)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 4 In Leg, 4 Ft L (2EYV3)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 In Leg, 4 Ft L (2EYU6)
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/4 In Leg, 4 Ft (2EYR2)
- ZORO SELECT Angle, Al, 6061, 3/8 In T, 6 In Leg, 4 Ft L (2EYY2)
- ZORO SELECT Angle, Al, 6061, 3/8 In T, 2 In Leg, 4 Ft L (2EYX3)
- ONLINEMETALS 3" x 4" x 0.375" Aluminum Angle 6061-T6-Extruded Structural (14703)
- Zoro Select Aluminum Angles