Shop All Aluminum Angles
Zoro Select
Angle, Al, 6061, 1/4 In T, 2 1/2 In Leg, 4 Ft
Mfr # 2EYU8
Zoro # G1931684
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 1/4 in
- Length 4 ft
- Temper T6
Product Information
- Brand Zoro Select
- MFR # 2EYU8
- Zoro # G1931684
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 2 1/2 in |
Length | 4 ft |
Leg Length Tolerance | +/-0.024 in |
Length Tolerance | +/-4.000 in |
Overall Length | 4 ft |
Outside Leg Length | 2 1/2 in |
Inside Leg Length | 2 1/4 in |
Description
90 Degree Aluminum Angle Stock 6061, Material Aluminum, Material Grade 6061, Inside Leg Length 2 1/4 in, Outside Leg Length 2 1/2 in, Leg Thickness 1/4 in, Overall Length 4 ft, Brinell Hardness 95, Mechanical Finish Mill, Temper T6, Heat Treatable Yes, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Appearance Plain, Leg Length 2 1/2 in, Leg Length Tolerance +/-0.024 in, Leg Thickness Tolerance +/-0.008 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Cast Iron, CL 40, 2 1/2 In Dia x 1 Ft (2JGE3)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.500" Thick (BULK-PS-UHMW-26)
- ZORO SELECT Neoprene Round Cord, 1" D, 5' L, 70A, Black (ZUSA-RC-980)
- RUBBER-CAL Neoprene Sheet - Adhesive-Backed - 0.125" Thick x 12" Width x 12" Length - 60A Durometer - Black (30-S60-125)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/2 In Leg, 4 Ft (2EYU2)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 In Leg, 4 Ft L (2EYU6)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/4 In Leg, 4 Ft (2EYT9)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 1/2 In Leg, 4 Ft (2EYN4)
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/4 In Leg, 4 Ft (2EYR2)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 In Leg, 4 Ft L (2EYT7)
- ONLINEMETALS 1" x 1.5" x 0.125" Aluminum Angle 6063-T52 (1022)
- Zoro Select Aluminum Angles