Zoro Select

Angle, Al, 6061, 1/4 In T, 1 3/4 In Leg, 8 Ft


product price: $40.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Aluminum
  • Alloy Type 6061
  • Thickness 1/4 in
  • Length 8 ft
  • Temper T6
See all product information

Product Information

Dimensions

Leg Length 1 3/4 in
Length 8 ft
Leg Length Tolerance +/-0.014 in
Length Tolerance +/-8.000 in
Inside Leg Length 1 1/2 in
Outside Leg Length 1 3/4 in
Overall Length 8 ft

Details

Material Aluminum
Alloy Type 6061
Thickness 1/4 in
Temper T6
Typical Hardness 95
Typical Yield Strength 40,000 psi
Angle 90 Degrees
Finish Smooth Unpolished
Standards AMS QQ-A-200, ASTM B308
Thickness Tolerance +/-0.008 in
Hardness Scale BHN
Typical Tensile Strength 45,000 psi
Item 90 Degree Aluminum Angle Stock 6061
Tensile Strength 45,000 psi
Brinell Hardness 95
Leg Thickness 1/4 in
Leg Thickness Tolerance +/-0.008 in
Appearance Plain
Heat Treatable Yes
Yield Strength 40,000 psi
Material Grade 6061
Heat Treatment Tempered
Mechanical Finish Mill
System of Measurement Inch

Description

90 Degree Aluminum Angle Stock 6061, Material Aluminum, Material Grade 6061, Inside Leg Length 1 1/2 in, Outside Leg Length 1 3/4 in, Leg Thickness 1/4 in, Overall Length 8 ft, Brinell Hardness 95, Mechanical Finish Mill, Temper T6, Heat Treatable Yes, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Appearance Plain, Leg Length 1 3/4 in, Leg Length Tolerance +/-0.014 in, Leg Thickness Tolerance +/-0.008 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.