Shop All Aluminum Angles
Zoro Select
Angle, Al, 6061, 1/4 In T, 1 1/2 In Leg, 4 Ft
Mfr # 2EYU2
Zoro # G0639667
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 1/4 in
- Length 4 ft
- Temper T6
Product Information
- Brand Zoro Select
- MFR # 2EYU2
- Zoro # G0639667
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 1 1/2 in |
Length | 4 ft |
Leg Length Tolerance | +/-0.014 in |
Length Tolerance | +/-4.000 in |
Overall Length | 4 ft |
Outside Leg Length | 1 1/2 in |
Inside Leg Length | 1 1/4 in |
Description
90 Degree Aluminum Angle Stock 6061, Material Aluminum, Material Grade 6061, Inside Leg Length 1 1/4 in, Outside Leg Length 1 1/2 in, Leg Thickness 1/4 in, Overall Length 4 ft, Brinell Hardness 95, Mechanical Finish Mill, Temper T6, Heat Treatable Yes, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Appearance Plain, Leg Length 1 1/2 in, Leg Length Tolerance +/-0.014 in, Leg Thickness Tolerance +/-0.008 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, Solid Round, 0.25 In W, 500 Ft (X301-500)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (Treadtex 304#4-22Gx48x96)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.125X4-24)
- ZORO SELECT Rubber, SBR, 1/4 Th x 6 In W, 10 Ft, Black (BULK-RS-SBRHS60-67)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 In Leg, 4 Ft L (2EYT7)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 In Leg, 4 Ft L (2EYU6)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 1/2 In Leg, 4 Ft (2EYU8)
- ZORO SELECT Angle, Al, 6061, 1/2 In T, 5 In Leg, 4 Ft L (2EYY8)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 3/4 In Leg, 8 Ft (2EYW2)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 In Leg, 8 Ft L (2EYV5)
- ONLINEMETALS 2" Nom. Schedule 80 Stainless Pipe 304/304L Welded (964)
- Zoro Select Aluminum Angles