Shop All Aluminum Angles
Zoro Select
Angle, Al, 6061, 1/2 In T, 5 In Leg, 4 Ft L
Mfr # 2EYY8
Zoro # G1077474
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 1/2 in
- Length 4 ft
- Temper T6
Product Information
- Brand Zoro Select
- MFR # 2EYY8
- Zoro # G1077474
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 5 in |
Length | 4 ft |
Length Tolerance | +/-4.000 in |
Leg Length Tolerance | +/-0.034 in |
Overall Length | 4 ft |
Outside Leg Length | 5 in |
Inside Leg Length | 4 1/2 in |
Description
90 Degree Aluminum Angle Stock 6061, Material Aluminum, Material Grade 6061, Inside Leg Length 4 1/2 in, Outside Leg Length 5 in, Leg Thickness 1/2 in, Overall Length 4 ft, Brinell Hardness 95, Mechanical Finish Mill, Temper T6, Heat Treatable Yes, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Appearance Plain, Leg Length 5 in, Leg Length Tolerance +/-0.034 in, Leg Thickness Tolerance +/-0.009 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (19893_24_0)
- ONLINEMETALS 1" x 1" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (973)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL00.50XOH)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.060" Thick (BULK-PS-PC-572)
- ZORO SELECT Angle, Al, 6061, 1/2 In T, 4 In Leg, 4 Ft L (2EYY6)
- ZORO SELECT Angle, Al, 6061, 1/2 In T, 3 In Leg, 4 Ft L (83240)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 3/4 In Leg, 8 Ft (2EYW2)
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 2 In Leg, 8 Ft L (79084)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 2 In Leg, 8 Ft L (79079)
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/4 In Leg, 8 Ft (2EYT1)
- ONLINEMETALS 2" x 4" x 0.25" Aluminum Angle 6063-T52 (14689)
- Zoro Select Aluminum Angles