Shop All Aluminum Angles
Zoro Select
Angle, Al, 6061, 1/2 In T, 3 In Leg, 8 Ft L
Mfr # 2EYZ1
Zoro # G0747722
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 1/2 in
- Length 8 ft
- Temper T6
Product Information
- Brand Zoro Select
- MFR # 2EYZ1
- Zoro # G0747722
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 3 in |
Length | 8 ft |
Length Tolerance | +/-8.000 in |
Leg Length Tolerance | +/-0.024 in |
Inside Leg Length | 2 1/2 in |
Overall Length | 8 ft |
Outside Leg Length | 3 in |
Description
90 Degree Aluminum Angle Stock 6061, Material Aluminum, Material Grade 6061, Inside Leg Length 2 1/2 in, Outside Leg Length 3 in, Leg Thickness 1/2 in, Overall Length 8 ft, Brinell Hardness 95, Mechanical Finish Mill, Temper T6, Heat Treatable Yes, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Appearance Plain, Leg Length 3 in, Leg Length Tolerance +/-0.024 in, Leg Thickness Tolerance +/-0.009 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Santoprene - 60A - Thermoplastic Sheets and Rolls - 1/8" Thick x 8" Width x 8" Length (20-158)
- ZORO SELECT Neoprene Roll, 60A, 10'x36"x0.375", Black (BULK-RS-N60-366)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0120In, PK2 (22560)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/4 in Thick, Black (CCN25-1/4PTAPE)
- ZORO SELECT Angle, Al, 6061, 1/2 In T, 4 In Leg, 8 Ft L (2EYZ3)
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 1 In Leg, 4 Ft L (2EYP9)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 4 In Leg, 4 Ft L (2EYV3)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 3/4 In Leg, 4 Ft (2EYU4)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 1/2 In Leg, 8 Ft (2EYW6)
- ZORO SELECT Angle, Al, 6063, 1/8 In T, 1 1/2 In Leg, 8 ft (63A.125X1.5-96)
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (1000)
- Zoro Select Aluminum Angles