Shop All Stainless Steel Angles
Zoro Select
Angle, 304SS, 1/4 In T, 1 1/2 In Leg, 7 Ft
Mfr # 4A.25X1.5-84
Zoro # G1534321
original price:
$145.10
18% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 1/4 in
- Length 7 ft
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 4A.25X1.5-84
- Zoro # G1534321
- Country of Origin Multiple
- Category Stainless Steel Angles
Dimensions
Length | 7 ft |
Leg Length | 1 1/2 in |
Length Tolerance | +0.125/-0.000 in |
Leg Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.050 in |
Inside Height | 1.25 in |
Overall Width | 1 1/2 in |
Overall Length | 7 ft |
Overall Height | 1 1/2 in |
Description
90 Degree Angle Stock 304, Stainless Steel, 304, 7 ft Overall Length, Length Tolerance +0.125/-0.000 in, Leg Thickness 1/4 in, Angle 90 Degrees , Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 90,000 psi, Standards ASTM A276 Condition A, QQ-S-763 Condition A, Maximum Temperature 1,500 Degrees F, Inside Height 1.25 in, Leg Thickness Tolerance +/-0.050 in, Overall Height 1 1/2 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F3, 1/4 In Thick, 2 x 120 In (2FJT3)
- ZORO SELECT Black HDPE Plastic Sheet Stock 36" L x 3" W x 1/2" Thick (BULK-PS-PE-913)
- ZORO SELECT Clear Polycarbonate Rectangle Stock 4 ft L (PS-PC-ESD-140)
- ZORO SELECT Clear Polycarbonate Plastic Tube 3 ft. L, 3/8" Dia. (BULK-PT-PC-3)
- ZORO SELECT Angle Stock, 304SS, 1/4 In T, 2 In Leg, 7 Ft (4A.25X2-84)
- ZORO SELECT SS Angle Equal 316, 12 in Overall L (2156_12_0)
- ZORO SELECT Angle Stock, 304SS, 3/16 InT, 2 In Leg, 7 Ft (4A.188X2-84)
- ZORO SELECT Angle Stock, SS, 3/16In T, 1 1/4 In Leg, 7ft (4YTK1)
- ZORO SELECT Angle Stock, SS, 1/4 In T, 1 1/2 In Leg, 7ft (4YTP1)
- ZORO SELECT Angle Stock, 304SS, 1/8 In T, 1 In Leg, 7 ft (4YTL8)
- ZORO SELECT Angle Stock, SS, 3/16In T, 1 1/4 In Leg, 7ft (4YTN4)
- Zoro Select Stainless Steel Angles