Shop All Shackles
Zoro Select
Anchor Shackle, Bolt Type, 3/8" Body Size, Width Between Eyes: 21/32 in
Mfr # 55AX96
Zoro # G7386216
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 4,000 lb
- Width Between Eyes 5/8 in
- Pin Dia. 7/16 in
- Body Size 3/8 in
Product Information
- Brand Zoro Select
- MFR # 55AX96
- Zoro # G7386216
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 5/8 in |
Pin Dia. | 7/16 in |
Body Size | 3/8 in |
Outside Diameter of Eye | 29/32 in |
For Sling Width | 21/32 in |
Inside Width | 1 in |
Compatible Chain Trade Size | 3/8 in |
Pin Diameter | 1/2 in |
Inside Length | 1 3/8 in |
Compatible Rope Diameter | 3/8 in |
Compatible Sling Width | 5/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 4,000 lb, Compatible Chain Trade Size 3/8 in, Compatible Rope Diameter 3/8 in, Compatible Sling Width 5/8 in, Width Between Eyes 5/8 in, Body Material Alloy Steel, Inside Length 1 3/8 in, Inside Width 1 in, Body Thickness 3/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1/2 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wire Rope Thimbles - Heavy Duty Galvanized - 7/16" (10 Pack) (HDTGV716-10PK)
- RONSTAN Wire Rope Clip and Thimble Kit, 1/2 In (ID003404-12)
- TRI-ARC 136 in H Steel All Direction Ladder, 10 Steps (KDED110246)
- COLSON Colson® 2 Series Wheel 5.00005.929 SSWS - 5 x 2 Polyurethane/Polyolefin 1/2 SS Roller Bearng (5.00005.929 SSWS)
- ZORO SELECT Anchor Shackle, 68,000 lb. Work Load (8059403)
- ZORO SELECT Anchor Shackle, 6,600 lb, Alloy Steel (55AY32)
- ZORO SELECT Anchor Shackle, 19,000 lb. Work Load, PK5 (8064005)
- ZORO SELECT Anchor Shackle, 9,500 lb, Carbon Steel (55AY29)
- ZORO SELECT Anchor Shackle, Bolt type, 1/2" Body Size, Pin Dia.: 5/8 in (55AY27)
- ZORO SELECT Anchor Shackle, 24,000 lb. Work Load, PK5 (8064105)
- CROSBY Wide Body Shackle, 80,000 lb, Alloy Steel (1021584)
- Zoro Select Shackles