Shop All Shackles
Zoro Select
Anchor Shackle, 9,500 lb, Carbon Steel
Mfr # 55AY36
Zoro # G3723143
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 9,500 lb
- Width Between Eyes 1 1/4 in
- Pin Dia. 7/8 in
- Body Size 3/4 in
Product Information
- Brand Zoro Select
- MFR # 55AY36
- Zoro # G3723143
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 1 1/4 in |
Pin Dia. | 7/8 in |
Body Size | 3/4 in |
For Sling Width | 1 1/4 in |
Outside Diameter of Eye | 1 13/16 in |
Compatible Sling Width | 1 1/4 in |
Inside Length | 2 7/8 in |
Inside Width | 1 1/4 in |
Compatible Chain Trade Size | 3/4 in |
Pin Diameter | 7/8 in |
Compatible Rope Diameter | 3/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 9,500 lb, Compatible Chain Trade Size 3/4 in, Compatible Rope Diameter 3/4 in, Compatible Sling Width 1 1/4 in, Width Between Eyes 1 1/4 in, Body Material Carbon Steel, Inside Length 2 7/8 in, Inside Width 1 1/4 in, Body Thickness 3/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 7/8 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 12x6x98 In., Rubber (26W590)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 24" (624-4.5)
- ZORO SELECT Tilt Truck Lid, White, Fits 1/3 cu. yd. (1/3 LID WHITE)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, D (1UKW9)
- ZORO SELECT Anchor Shackle, 24,000 lb, Carbon Steel (55AY15)
- ZORO SELECT Anchor Shackle, 36,000 lb, Alloy Steel (55AY26)
- ZORO SELECT Anchor Shackle, Screw Pin, 1-1/8 Body Size, Body Size: 1 1/8 (55AY25)
- ZORO SELECT Anchor Shackle, 2,000 lb, Carbon Steel (55AY01)
- ZORO SELECT Anchor Shackle, 17,000 lb, Carbon Steel (55AY12)
- ZORO SELECT Anchor Shackle, 50,000 lb. Work Load (8059103)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1019506)
- Zoro Select Shackles