Shop All Shackles
Zoro Select
Anchor Shackle, 6,600 lb, Alloy Steel
Mfr # 55AY20
Zoro # G3722678
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 6,600 lb
- Width Between Eyes 7/8 in
- Pin Dia. 5/8 in
- Body Size 1/2 in
Product Information
- Brand Zoro Select
- MFR # 55AY20
- Zoro # G3722678
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 7/8 in |
Pin Dia. | 5/8 in |
Body Size | 1/2 in |
Outside Diameter of Eye | 1 3/16 in |
For Sling Width | 13/16 in |
Compatible Chain Trade Size | 1/2 in |
Inside Width | 1 3/8 in |
Compatible Rope Diameter | 1/2 in |
Compatible Sling Width | 7/8 in |
Pin Diameter | 5/8 in |
Inside Length | 1 7/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 6,600 lb, Compatible Chain Trade Size 1/2 in, Compatible Rope Diameter 1/2 in, Compatible Sling Width 7/8 in, Width Between Eyes 7/8 in, Body Material Alloy Steel, Inside Length 1 7/8 in, Inside Width 1 3/8 in, Body Thickness 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 5/8 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-3060-9P)
- EZEE ROLL Utility Cart Tire Inner Tube (C20126)
- ZORO SELECT Moving Harness, 700 lb., PK2 (32TL82)
- DAYTON Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Polyester, Yellow (2MJT3)
- ZORO SELECT Anchor Shackle, 19,000 lb, Alloy Steel (55AY35)
- ZORO SELECT Anchor Shackle, 3,000 lb, Carbon Steel (55AX93)
- ZORO SELECT Anchor Shackle, 27,000 lb. Work Load, PK5 (8064205)
- ZORO SELECT Anchor Shackle, 10,000 lb, Alloy Steel (55AY33)
- ZORO SELECT Anchor Shackle, Screw Pin, 1-3/4" Body Sz (55AX89)
- ZORO SELECT Anchor Shackle, 2,000 lb, Carbon Steel (55AX92)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1018473)
- Zoro Select Shackles